Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 855694 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
CUTLINE 855694 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
3 flute carbide end mill - long series - weldon shank - aluminium
References
giss cutline:
855694
rubix:
855694
ean:
3660338110726
Technical specifications
Diameter
18
mm
Total length
123
mm
Length of cut
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 855694 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
3 flute carbide end mill - long series - weldon shank - aluminium
Technical specifications
Attributes
Diameter
18
mm
Total length
123
mm
Length of cut
63
mm
Number of teeth
3
Tail diameter
18
mm
Angle of helix
45
°
Type of tail
WELDON
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.47
excl. VAT
/
Each
£
100.16
incl. VAT
Sold out
Select variants (8)
Add to cart
Check our products from related categories
DORMER S94420.0 END MILL 20.00 MM 5982901
DORMER S5295.0XD5 6706506
CUTLINE 893344 D.6 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHT
CUTLINE 893436 D.10 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRA
SANDVIK 1K223-0200-NG H10F DURA SOLID CARBIDE END MILL 8412529
SANDVIK RA216.24-1030BAK02G1610 SC MILLING CM PLURA 2 5739439
CUTLINE 893225 20MM CARBIDE END MILL 2FLT CUPP S/S
WALTER F2234.B.050.Z04.08 MILLING CUTTERS WITH FIXED POCKETS 5001069
R2162532-SVIK T-MAX DRILL.
SANDVIK 2F340-0600-100-SC1745 SC MILLING CM PLURA 2 7419162
CUTLINE 893289 D.12 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
WALTERPROT MC232.9.53W2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092182
SANDVIK 1U000-0119-079-XA1620 SC MILLING CM PLURA 1 7045796
CUTLINE 893243 12MM CARBIDE END MILL 3 FLT CUPP S/S
SANDVIK 2P050-0600-OA O10A 7254419