Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5314.0XD4 6706476
DORMER S5314.0XD4 6706476
Solid carbide miller Dormer
References
dormer:
S5314.0XD4
rubix:
376A3930
ean:
7320760680254
Technical specifications
Diameter
4
mm
Total length
75
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5314.0XD4 6706476
Technical specifications
Attributes
Diameter
4
mm
Total length
75
mm
Length of cut
8
mm
Number of teeth
2
Tail diameter
4
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.17
excl. VAT
/
Each
£
53.00
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 832323 5VARI FLUT CARBID ENDMLL STD SER STRT SHNK SPCL ALLOY O
SANDVIK 2P230-0500-NAH10F SC MILLING CM PLURA 2 6260068
MITSUBCARB MPXLRBD0300R020N360 ENDMILL COATED MSTAR 90042843
CUTLINE 3 FLUT CARBID END MILL SHRT SER WELDON SHANK OZMA MM 1 862655
SANDVIK 1P221-0700-XA1630 SC MILLING CM PLURA 1 6259569
DORMER S9443.0 END MILL 3.00 MM 5982906
CUTLINE 893338 16MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK 316-16SM345-16040A H10F SOLID CARBIDE HEAD 5782707
CUTLINE 893300 D.4 R0.5 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
DORMER S22520.0 END MILL 20.00 MM 6706808
CUTLINE 893312 D.12 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
CUTLINE 893291 D.16 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK 2P460-0794-OAO10M SC MILLING CM PLURA 2 7254410
SANDVIK 2P210-0500-NCN20C SC MILLING CM PLURA 2 6260053
SANDVIK 1P251-0200-XA 1630 6259790