SANDVIK 490-054Q22-08M COROMILL 490 CUTTERS 5762148


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:490-054Q22-08M
rubix:318A0602
manufacturer :5762148
brand logo
brand logo
Technical specifications
Diameter54 mm
Z5 mm
Tail diameter22 mm
See all Specifications

Product details : SANDVIK 490-054Q22-08M COROMILL 490 CUTTERS 5762148


Technical specifications


Attributes
Diameter54 mm
Z5 mm
Tail diameter22 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length40 mm
Show UNSPSC/ECL@SS
£ 635.17 excl. VAT
/ Each
£ 762.20 incl. VAT
  • Usually arrives within 14 working days