Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling mandrels
Accessory for drilling mandrels
SANDVIK 392.ER327-2014035 MILLCUTTER SIDE&FACEMILLS 6073952
SANDVIK 392.ER327-2014035 MILLCUTTER SIDE&FACEMILLS 6073952
Accessory for drilling mandrels Sandvik Coromant
References
sandvik coromant:
392.ER327-2014035
rubix:
319A1350
manufacturer :
6073952
Product details
Technical specifications
Product details : SANDVIK 392.ER327-2014035 MILLCUTTER SIDE&FACEMILLS 6073952
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
310.80
excl. VAT
/
Each
£
372.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 392.41050-63 64 250A 5760027
SANDVIK C8-A391.19-09090 COROMANT CAPTO 6070109
SANDVIK B40-X10-032-055 SOLID HOLDING TOOL 6718407
SANDVIK C4-391.02-32 070A 5727968
SANDVIK C5-391.01-50 080A COROMANT EXTENSION ADAPTOR 5729097
C63900050080-SVIK BAS.HOLDER C6 DI
SANDVIK C6-A391.19-19085 COROMANT CAPTO 6070099
C3NR070060B-SVIK CAPTO BLANK
C51310004512-SVIK ADAPTER F. SOLID
SANDVIK C4-391.14-25 038 COROMANT TO ER COLLET CHUCK 5728002
SANDVIK E12-A12-SS-100 MILLING CUTTER 5732622
SANDVIK C10-R822XLS17-AJ076 COROMANT CAPTO 6352009
SANDVIK C10-391.02-80 100 REDUCTION ADAPTOR 5727031
SANDVIK C8-391.50-80200-B COROMANT CAPTO
SANDVIK 392.55EH-30 25 054 5850780