• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(694)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling mandrels
Accessory for drilling mandrels
SANDVIK 392.140EH-40 12 060 6048647

SANDVIK 392.140EH-40 12 060 6048647


Accessory for drilling mandrels Sandvik Coromant

References
sandvik coromant:392.140EH-4012060
rubix:288A3290
manufacturer :6048647
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 392.140EH-40 12 060 6048647


Technical specifications


Attributes
No attributes to display for this product
£ 387.27 excl. VAT
/ Each
£ 464.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C8-391.01-80 100A COROMANT EXTENSION ADAPTOR 5730221SANDVIK 392.54023-4032105 COROMANT CAPTO 6078798SANDVIK C6-391.20-20 065 COROMANT CAPTO TO WELDON ADAPTOR 5729835SANDVIK C3-A390.545-50040A COROMANT CAPTO 5726740SANDVIK C6-A391.EH-16054 COROMANT CAPTO 5850799C33900050030-SVIK BAS.HOLDER C3 DSANDVIK C5-A391.05C-38045M COROMANT CAPTO 6228919C5A3900040030-SVIK COROMANT CAPTOSANDVIK C3-A391.19-06116 COROMANT CAPTO 6070069SANDVIK C10-390.58-60080 COROMANT CAPTO 6228969SANDVIK C4-391.02-32 070A 5727968SANDVIK C4-A390B.45-50 060 6408301SANDVIK C5-A391.19-25115 COROMANT CAPTO 6070090C63912008055-SVIK WELDON ADAPTER LSANDVIK C6-391.21-08 075A 5729841

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories