SANDVIK R390-040C4-11H 390 SQUARE SHOULDER MILLING CUTTER 5745413


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-040C4-11H
rubix:1042251
manufacturer :5745413
brand logo
brand logo
Technical specifications
Diameter40 mm
Z6 mm
Tail diameter40 mm
See all Specifications

Product details : SANDVIK R390-040C4-11H 390 SQUARE SHOULDER MILLING CUTTER 5745413


Technical specifications


Attributes
Diameter40 mm
Z6 mm
Tail diameter40 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length70 mm
Show UNSPSC/ECL@SS
£ 437.00 excl. VAT
/ Each
£ 524.40 incl. VAT
  • Usually arrives within 14 working days