SANDVIK 435.B-1000-A1-XF H10F 6266795


Adjustable carbide machine reamer Sandvik Coromant

References
sandvik coromant:435.B-1000-A1-XFH10F
rubix:288A4042
manufacturer :6266795
brand logo
brand logo
Technical specifications
Nominal diameter (metric)10 mm
Total length120 mm
Length of cut80 mm
See all Specifications

Product details : SANDVIK 435.B-1000-A1-XF H10F 6266795


Technical specifications


Attributes
Nominal diameter (metric)10 mm
Total length120 mm
Length of cut80 mm
Tail diameter10 mm
Body materialCarbide
Internal coolingNo
Show UNSPSC/ECL@SS
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
  • Usually arrives within 14 working days