Adjustable carbide machine reamer Sandvik Coromant
Nominal diameter (metric) | 11.118 mm |
---|---|
Total length | 101.6 mm |
Length of cut | 31.75 mm |
Nominal diameter (metric) | 11.118 mm |
---|---|
Total length | 101.6 mm |
Length of cut | 31.75 mm |
Tail diameter | 11.1125 mm |
Body material | Carbide |
Internal cooling | No |
Usually arrives within 14 working days