SANDVIK 435.T-0400-A1-XF H10F 6266820
Adjustable carbide machine reamer Sandvik Coromant
See technical informationReferences
Sandvik Coromant:435.T-0400-A1-XFH10F
Rubix:288A4305
Manufacturer :6266820




Technical specifications
| Nominal diameter (metric) | 4 mm |
|---|---|
| Total length | 75 mm |
| Tail diameter | 6 mm |
Product details : SANDVIK 435.T-0400-A1-XF H10F 6266820
Technical specifications
Attributes
| Nominal diameter (metric) | 4 mm |
|---|---|
| Total length | 75 mm |
| Tail diameter | 6 mm |
| Body material | carbide |
| Length of cut | 39 mm |
| Internal cooling | no |
Show UNSPSC/ECL@SS
£ 177.00 excl. VAT
/ Each
£ 212.40 incl. VAT
- Usually arrives within 14 working days