WALTER M4003-025-A25-02-6.5 MILLING CUTTER 7021541
Miller cutter body M4003-025-A25-02-6.5
See technical informationReferences
Walter:M4003-025-A25-02-6.5
Rubix:2593709
Manufacturer :7021541

Product details : WALTER M4003-025-A25-02-6.5 MILLING CUTTER 7021541
Garde milling cutter- milling cutter tool.
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Reaming diameter | 25 mm |
| Z | 2 mm |
| Internal cooling | yes |
| Type of tool tip attachment | with tail |
| Total length | 35 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 336.66 excl. VAT
/ Each
£ 403.99 incl. VAT
- Usually arrives within 14 working days