Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface/dressing millers
Miller body with tail for surface / dressing miller
CUTLINE MULTIFUNCTIONS TOOLS ACDLPL 15 855525
CUTLINE MULTIFUNCTIONS TOOLS ACDLPL 15 855525
Multi-function tool acdlpr/l…15
References
giss cutline:
855525
rubix:
855525
ean:
3660338109164
Technical specifications
Diameter
15
mm
Tail diameter
20
mm
Z
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE MULTIFUNCTIONS TOOLS ACDLPL 15 855525
Technical specifications
Attributes
Diameter
15
mm
Tail diameter
20
mm
Z
1
Internal cooling
No
Type of tool tip attachment
ACDLPL 15
Tail
Cylindrical
Total length
93
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
192.68
excl. VAT
/
Each
£
231.22
incl. VAT
Sold out
Add to cart
Check our products from related categories
SANDVIK QD-J-080A32-M 6657460
SANDVIK R390-025A25D-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 7002102
SANDVIK R390-016A16-07M 390 SQUARE SHOULDER MILLING CUTTER 6851102
CUTLINE MULTIFUNCTIONS TOOLS ACDLPL 11 855523
SANDVIK 490-063Q22-14M 5829332
SANDVIK 490-025B25-08M 5762118
WALTERPROT MC326-16.0A4L200C-WK40TF SC MILLING CUTTERS SUPREME 6579440
SANDVIK A490-019EH20-08L COROMILL 490 CUTTERS 6416894
CUTLINE SHOULDER MILL 90DEG FRSD90QC 032 832642
CUTLINE MULTIFUNCTIONS TOOLS ACDLPL 08 855521
SANDVIK R390-032A32D-11L 7002105
SANDVIK 490-032EH25-08L 6416892
WALTER MC326-04.0A3LC-WK40TF SC MILLING CUTTERS SUPREME 6579453
SANDVIK 490-080Q27-14M 5844039
SANDVIK R390-020A20D-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 7002063