CUTLINE SHOULDER MILL 90DEG FRSD90QC 016 832639
Shoulder mill 90° frsd90qc
See technical informationSee documentsReferences
GISS Cutline:832639
Rubix:832639
EAN:3660338053603



Documents
Product details : CUTLINE SHOULDER MILL 90DEG FRSD90QC 016 832639
Shoulder mill 90° frsd90qc Shoulder mill 90° frsd90qc
Cylindrical shank end mill D16mm Z2 FRSD90QC 016
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Z | 2 mm |
| Internal cooling | no |
| Type of tool tip attachment | frsd90qc 016 10 |
| Total length | 85 mm |
| Tail | cylindrical weldon |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 89.30 excl. VAT
/ Each
£ 107.16 incl. VAT
- Usually arrives within 14 working days
