Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-050C5-14H COROMILL 490 CUTTERS 5829341
SANDVIK 490-050C5-14H COROMILL 490 CUTTERS 5829341
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-050C5-14H
rubix:
317A8657
manufacturer :
5829341
ean:
25829341
Technical specifications
Diameter
50
mm
Z
5
mm
Tail diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-050C5-14H COROMILL 490 CUTTERS 5829341
Technical specifications
Attributes
Diameter
50
mm
Z
5
mm
Tail diameter
50
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
768.37
excl. VAT
/
Each
£
922.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A490-125J38.1-14M COROMILL 490 CUTTERS 5844001
SANDVIK R390-054Q22-36M MILLING CUTTER 5745603
R245160Q4012H-SVIK COROMILL 245 EX
SANDVIK 490-050Q22-08L 5762141
R790050C5S222M-SVIK COROMILL 790 A
SANDVIK 419-066C6-14M 6289903
SANDVIK R390-050C6-11M080 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745793
SANDVIK R790-100C8S1-22H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5912568
WALTER F4041.B22.063.Z06.13 SOLID CARBIDE DRILLS 6411204
R390032C554L-SVIK COROMILL 390 LON
R390040C411M-SVIK COROMILL 390 CAP
SANDVIK 490-084C8-14M COROMILL 490 CUTTERS 5829359
SANDVIK RA390-016O16L-11L 5739309
SANDVIK R300-160Q40-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744573
SANDVIK A345-063R25-13H COROMILL 490 CUTTERS 5722735