Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-032C4-08M COROMILL 490 CUTTERS 5762112
SANDVIK 490-032C4-08M COROMILL 490 CUTTERS 5762112
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-032C4-08M
rubix:
318A1942
manufacturer :
5762112
Technical specifications
Diameter
32
mm
Z
4
mm
Tail diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-032C4-08M COROMILL 490 CUTTERS 5762112
Technical specifications
Attributes
Diameter
32
mm
Z
4
mm
Tail diameter
40
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
563.63
excl. VAT
/
Each
£
676.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A419-063C5-14M MILLCUTTER SIDE&FACEMILLS 6289917
SANDVIK A490-200J47.625-14M COROMILL 490 CUTTERS 5844003
SANDVIK 345-125Q40-13H 5759468
R390032A3236L-SVIK COROMILL 390 LO
R300080Q2716H-SVIK T-MAX ENDMILL
PRAMET 16A2R024A16-SAD11E-C Milling Cutter
SANDVIK 419-063Q22-14L 6289894
SANDVIK N331.32-254T51LM0.689 MILLCUTTER SIDE&FACEMILLS 6448881
SANDVIK RA210-038O32-09H MILLCUTTER SIDE&FACEMILLS 5738765
SANDVIK RA390-160J50.8-18M MILLCUTTER SIDE&FACEMILLS 5740267
SANDVIK A490-203R63-14M COROMILL 490 CUTTERS 5844023
PRAMET 32A3R048A32-SAD16E-C Milling Cutter
SANDVIK R300-24EH20-12L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550019
SANDVIK MR80-R100Q32-12M ENDMILLS T-MAX U-MAX SCREW CLAMPED 8303349
SANDVIK RA300-038O32-09H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739782