SANDVIK 490-040B32-14H COROMILL 490 CUTTERS 5829322


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:490-040B32-14H
rubix:318A2803
manufacturer :5829322
brand logo
brand logo
Technical specifications
Diameter40 mm
Z4 mm
Tail diameter32 mm
See all Specifications

Product details : SANDVIK 490-040B32-14H COROMILL 490 CUTTERS 5829322


Technical specifications


Attributes
Diameter40 mm
Z4 mm
Tail diameter32 mm
Internal coolingYes
Type of tool tip attachmentScrew
TailCylindrical
Total length112 mm
Show UNSPSC/ECL@SS
£ 532.80 excl. VAT
/ Each
£ 639.36 incl. VAT
  • Usually arrives within 14 working days