Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 690-066C6-1053H 5764737
SANDVIK 690-066C6-1053H 5764737
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
690-066C6-1053H
rubix:
286A7259
manufacturer :
5764737
Technical specifications
Diameter
66
mm
Z
4
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 690-066C6-1053H 5764737
Technical specifications
Attributes
Diameter
66
mm
Z
4
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
92
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,527.10
excl. VAT
/
Each
£
3,032.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R39020T1011M-SVIK COROMILL 390 THR
R30040T1608H-SVIK T-MAX ENDMILL
SANDVIK RA590-125J38A-11M MILLCUTTER SIDE&FACEMILLS 5740379
SANDVIK RA790-032O25S1-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740373
SANDVIK R390-063Q22-17M 390 SQUARE SHOULDER MILLING CUTTER 5745554
SANDVIK R390-054C5-18M060 MILLCUTTER SIDE&FACEMILLS 5745596
SANDVIK RA390-025O25-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851133
PRAMET 100A07R-S45OD05-C FACE MILL 7342887
SANDVIK 490-040C5-14H COROMILL 490 CUTTERS 5829339
SANDVIK 490-050C6-08M 490 SQUARE SHOULDER MILLING CUTTER 5762163
SANDVIK RA790-050C5S1-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740362
R790050C5S122L-SVIK COROMILL 790 A
RA200083R3819M-SVIK ROUND INSERT F
SANDVIK RA390-016O14L-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851124
SANDVIK RA245-125J38.1-12M MILLCUTTER SIDE&FACEMILLS 5740113