SANDVIK R300-100C8-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744365


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-100C8-20M
rubix:317A6720
manufacturer :5744365
brand logo
brand logo
Technical specifications
Z6 mm
Tail diameter80 mm
Internal coolingyes
See all Specifications

Product details : SANDVIK R300-100C8-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744365


Technical specifications


Attributes
Z6 mm
Tail diameter80 mm
Internal coolingyes
Type of tool tip attachmentscrew
Total length80 mm
Show UNSPSC/ECL@SS
£ 1,018.73 excl. VAT
/ Each
£ 1,222.48 incl. VAT
  • Usually arrives within 14 working days