Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-054C5-08M COROMILL 490 CUTTERS 5762147
SANDVIK 490-054C5-08M COROMILL 490 CUTTERS 5762147
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-054C5-08M
rubix:
317A9260
manufacturer :
5762147
ean:
12309146
Technical specifications
Diameter
54
mm
Z
5
mm
Tail diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-054C5-08M COROMILL 490 CUTTERS 5762147
Technical specifications
Attributes
Diameter
54
mm
Z
5
mm
Tail diameter
50
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
730.13
excl. VAT
/
Each
£
876.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R210063Q2714M-SVIK COROMILL 210 CU
N33132103T32FMQ-SVIK COROMILL 331
SANDVIK RA790-038C5S2-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740376
SANDVIK 490-063C6-08H COROMILL 490 CUTTERS 5762149
SANDVIK RA590-160J38A-11M MILLCUTTER SIDE&FACEMILLS 5740385
R300080Q2712H-SVIK T-MAX/U-MAX SCR
CUTLINE SHELL FACE MILL 45DEG FRS45SP 10013 832633
SANDVIK RA245-203R63-12M MILLCUTTER SIDE&FACEMILLS 5739928
R590080HA0611M-SVIK COROMILL CENTU
SANDVIK RA200-057R25-19M MILLCUTTER SIDE&FACEMILLS 5739033
SANDVIK RA210-025M25-09M MILLCUTTER SIDE&FACEMILLS 5738746
SANDVIK RA365-102R38-W15H MILLCUTTER SIDE&FACEMILLS 5739431
SANDVIK RA590-127R38A-11M MILLCUTTER SIDE&FACEMILLS 5740381
SANDVIK RA200-063R25-13M MILLCUTTER SIDE&FACEMILLS 5739043
SANDVIK R390-025C3-11M050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745460