Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R790-044C4S1-16H 5912560
SANDVIK R790-044C4S1-16H 5912560
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R790-044C4S1-16H
rubix:
286A7519
manufacturer :
5912560
Technical specifications
Diameter
44
mm
Z
5
mm
Tail diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R790-044C4S1-16H 5912560
Technical specifications
Attributes
Diameter
44
mm
Z
5
mm
Tail diameter
40
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
81
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,063.13
excl. VAT
/
Each
£
1,275.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 360-315Q60-Z15E28 MILLCUTTER SIDE&FACEMILLS 5758931
SANDVIK N331.32-102S32FMQ MILLCUTTER SIDE&FACEMILLS 5738026
SANDVIK RA200-063R25-13L MILLCUTTER SIDE&FACEMILLS 5739041
SANDVIK R790-040A32S2-16L 5747246
PRAMET 16A2R024A14-SAD11E-C Milling Cutter
R790084C8S122H-SVIK COROMILL 790 A
SANDVIK RA390-016EH16-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851123
SANDVIK 490-040C5-08H 5761849
SANDVIK RA200-038R19-13H-HD MILLCUTTER SIDE&FACEMILLS 5739065
SANDVIK R210-086C8-14H 5742661
SANDVIK R390-032C3-11L050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745520
SANDVIK 490-040B32-08H COROMILL 490 CUTTERS 5761881
SANDVIK RA245-125J38.1-12L MILLCUTTER SIDE&FACEMILLS 5740109
PRAMET 50A03R-S90AD16E-C FACE MILL 6760174
SANDVIK RA390-038R19-11M MILLCUTTER SIDE&FACEMILLS 5740110