SANDVIK RA300-019O19L-10L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739535
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:RA300-019O19L-10L
Rubix:319A2887
Manufacturer :5739535



Product details : SANDVIK RA300-019O19L-10L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739535
Technical specifications
Attributes
| Z | 2 mm |
|---|---|
| Tail diameter | 19.05 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 228.6 mm |
Show UNSPSC/ECL@SS
£ 314.49 excl. VAT
/ Each
£ 377.39 incl. VAT
- Usually arrives within 14 working days
