Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-063C6-14H COROMILL 490 SQUARE SHOULDER MILLING CUTTER
SANDVIK 490-063C6-14H COROMILL 490 SQUARE SHOULDER MILLING CUTTER
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-063C6-14H
rubix:
257A7831
manufacturer :
5829349
Technical specifications
Diameter
63
mm
Z
6
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-063C6-14H COROMILL 490 SQUARE SHOULDER MILLING CUTTER
Technical specifications
Attributes
Diameter
63
mm
Z
6
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
711.55
excl. VAT
/
Each
£
853.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R331.32-203R38EM0.394 MILLCUTTER SIDE&FACEMILLS 6448900
SANDVIK 600-042Q16-10H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252658
PRAMET 25A3R042B25-SAD11E-C END MILL 6760197
SANDVIK TOOLHOLDER R390-016B16-11L
SANDVIK A425-203R63-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717899
SANDVIK A425-254R63-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717960
SANDVIK 490-025C3-08M 490 SQUARE SHOULDER MILLING CUTTER 5762120
R30035T1610H-SVIK COROMILL 300 CUT
R200024A3216M-SVIK COROMILL 200 CL
R300032A2512H-SVIK T-MAX/U-MAX SCR
SANDVIK RA790-038C4S2-22M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740375
SANDVIK S-60-100Q32-09HX MILLCUTTER SIDE&FACEMILLS 6169933
SANDVIK RA390-010O08L-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851115
SANDVIK R390-018EH16-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6426880
R390160Q4043L-SVIK COROMILL 390 LO