SANDVIK A360-406R63-Z15D19 MILLCUTTER SIDE&FACEMILLS 5722509


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:A360-406R63-Z15D19
rubix:317A2313
manufacturer :5722509
ean:12349562
brand logo
brand logo
Technical specifications
Z15 mm
Tail diameter63.5 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK A360-406R63-Z15D19 MILLCUTTER SIDE&FACEMILLS 5722509


Technical specifications


Attributes
Z15 mm
Tail diameter63.5 mm
Internal coolingNo
Type of tool tip attachmentFlange
Total length80 mm
Show UNSPSC/ECL@SS
£ 4,203.20 excl. VAT
/ Each
£ 5,043.84 incl. VAT
  • Usually arrives within 14 working days