Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-063C6-08H COROMILL 490 CUTTERS 5762149
SANDVIK 490-063C6-08H COROMILL 490 CUTTERS 5762149
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-063C6-08H
rubix:
317A7172
manufacturer :
5762149
Technical specifications
Diameter
63
mm
Z
8
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-063C6-08H COROMILL 490 CUTTERS 5762149
Technical specifications
Attributes
Diameter
63
mm
Z
8
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
949.67
excl. VAT
/
Each
£
1,139.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R390125Q4043L-SVIK COROMILL 390 LO
SANDVIK MH20-R054Q22-08M MILLCUTTER SIDE&FACEMILLS 8352784
PRAMET 50A03R-S90AD16E-C FACE MILL 6760174
SANDVIK R331.32-254R63LM0.689 MILLCUTTER SIDE&FACEMILLS 6448904
SANDVIK 345-160Q40-13L COROMILL 490 CUTTERS 5759475
SANDVIK RA390-063R19-18H MILLCUTTER SIDE&FACEMILLS 5739808
SANDVIK R790-032A32S2-16L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5747285
SANDVIK R390-012EH12-07M 6851090
SANDVIK 490-040C5-08M COROMILL 490 CUTTERS 5761853
SANDVIK A345-063R25-13M COROMILL 490 CUTTERS 5722750
SANDVIK R390-044C4-18M080 390 SQUARE SHOULDER MILLING CUTTER 5745496
PRAMET 12A2R018A10-SAD07D-C Milling Cutter
R300050Q2212H-SVIK T-MAX/U-MAX SCR
SANDVIK R790-066C6S1-22H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5912565
SANDVIK A425-102R38-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717896