SANDVIK R390-044C4-18M080 390 SQUARE SHOULDER MILLING CUTTER 5745496


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-044C4-18M080
rubix:1042276
manufacturer :5745496
brand logo
brand logo
Technical specifications
Diameter44 mm
Z3 mm
Tail diameter40 mm
See all Specifications

Product details : SANDVIK R390-044C4-18M080 390 SQUARE SHOULDER MILLING CUTTER 5745496


Technical specifications


Attributes
Diameter44 mm
Z3 mm
Tail diameter40 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length80 mm
Show UNSPSC/ECL@SS
£ 368.60 excl. VAT
/ Each
£ 442.32 incl. VAT
  • Usually arrives within 14 working days