SANDVIK 490-084Q27-08M COROMILL 490 CUTTERS 6068004


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:490-084Q27-08M
rubix:317A7452
manufacturer :6068004
brand logo
brand logo
Technical specifications
Diameter84 mm
Z8 mm
Tail diameter27 mm
See all Specifications

Product details : SANDVIK 490-084Q27-08M COROMILL 490 CUTTERS 6068004


Technical specifications


Attributes
Diameter84 mm
Z8 mm
Tail diameter27 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 917.60 excl. VAT
/ Each
£ 1,101.12 incl. VAT
  • Usually arrives within 14 working days