Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-040C4-14M COROMILL 490 CUTTERS 5829334
SANDVIK 490-040C4-14M COROMILL 490 CUTTERS 5829334
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-040C4-14M
rubix:
318A2962
manufacturer :
5829334
ean:
25829334
Technical specifications
Diameter
40
mm
Z
3
mm
Tail diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-040C4-14M COROMILL 490 CUTTERS 5829334
Technical specifications
Attributes
Diameter
40
mm
Z
3
mm
Tail diameter
40
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
522.93
excl. VAT
/
Each
£
627.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA390-19T10-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740308
SANDVIK R390-063Q22-11H 390 SQUARE SHOULDER MILLING CUTTER 5745592
R30032T1608M-SVIK T-MAX ENDMILL
WALTER F4041.B16.040.Z03.13 MILLING CUTTERS 6411125
R200088Q3212L-SVIK COROMILL 200 CO
SANDVIK TOOLHOLDER R390-040B32-17M
SANDVIK A690-063C6-1461H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5723656
SANDVIK 690-054C5-1461H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764758
SANDVIK R390-036C3-11M075 5745575
SANDVIK R790-050HA06S1-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5747175
SANDVIK 490-063C6-08H COROMILL 490 CUTTERS 5762149
SANDVIK RA390-025EH25-11M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416916
SANDVIK 490-040A32-08L COROMILL 490 CUTTERS 5761879
SANDVIK 490-080C8-14M COROMILL 490 CUTTERS 5829357
SANDVIK RA790-032O25S1-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740373