• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(694)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK 825D-215TC11 COROMANT CAPTO 6872893

SANDVIK 825D-215TC11 COROMANT CAPTO 6872893


Drilling bar Sandvik Coromant

References
sandvik coromant:825D-215TC11
rubix:317A2941
manufacturer :6872893
ean:7323220289714
brand logo
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 825D-215TC11 COROMANT CAPTO 6872893


Technical specifications


Attributes
No attributes to display for this product
£ 2,908.20 excl. VAT
/ Each
£ 3,489.84 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK A08H-STUCL06-GR TURNING TOOL HOLDER BORING BAR 5721880SANDVIK A25T-SDUCR 11HP 6404519LAG123G0620B-SVIK COROCUT SOLID BOSANDVIK QI-RAGG04C12-25 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7993590SANDVIK QI-RAFH06C16-016A SOLID BORINGBAR ADAP 7993663SANDVIK A12M-SDXCL3-R TURNING TOOL HOLDER BORING BAR 5721434SANDVIK 825L-215TC11-C8 COROMANT CAPTO 6424031SANDVIK A10K-SDXCR2-R TURNING TOOL HOLDER BORING BAR 5721580SANDVIK A32U-PDUNL4HP TURNING TOOL HOLDER BORING BAR 6339986SANDVIK A10R-STFPR2 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5721954SVIK BORING BAR TMAXPSANDVIK A40T-SVPBL 16 5723929SANDVIK A16R-PTFNR11 BORING BAR 6056831SANDVIK A25T-SDXCL 11 5722350SANDVIK A20S-STFCR11-RB1 TURNING TOOL HOLDER BORING BAR 5721650

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories