• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(3,827)
  • VDI tool holder(422)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(356)
  • Spray cooling and lubrication systems, pumps(96)
  • Machiner peripherals(110)
  • Workpieces clamping(907)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(163)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK 825L-137TC11-C8 825 FINE BORING TOOL 6424023

SANDVIK 825L-137TC11-C8 825 FINE BORING TOOL 6424023

Drilling bar Sandvik Coromant

See technical information
References
Sandvik Coromant:825L-137TC11-C8
Rubix:243A1375
Manufacturer :6424023
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 825L-137TC11-C8 825 FINE BORING TOOL 6424023


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,718.55 excl. VAT
/ Each
£ 2,062.26 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK QI-LAFH12C16-035A SOLID BORINGBAR ADAP 8105726A40VMWLNL08-SVIK ROUND BOR. BAR T-SANDVIK F10M-STFCR 09-R DAMPED CARBIDE BORING BAR FOR TURNING 5733352SANDVIK A20S-SDQCR07HP-R TURNING TOOL HOLDER BORING BAR 6404502SANDVIK E25T-STFCL16-R TURNING TOOL HOLDER BORING BAR 6011738SANDVIK E08R-SDUCR2 TURNING TOOL HOLDER BORING BAR 5732355SANDVIK A50U-PCLNR 19 6056849SANDVIK A25T-PWLNR08HP 6339931SANDVIK A25T-PTFNR11HP 6339929SANDVIK A20S-STFPR 16 111 BORING BAR FOR TURNING 5721657SANDVIK A32T-SDUCR-11-XTOOLHOLDERSANDVIK C2R-CF50-RJ13GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446799SANDVIK COROTURN 107 TOOLS INTERNAL MACHINING 200MMSANDVIK SI-CTLHOR-06102 TOPLOK HOLDERS BAR/HEADS 5749401SANDVIK E08R-SCLPR2-R CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5732381
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap