Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
Solid carbide machine reamer
SANDVIK 830A-E06D1905H7S12 CORODRILL 880 5765119
SANDVIK 830A-E06D1905H7S12 CORODRILL 880 5765119
Solid carbide machine reamer Sandvik Coromant
References
sandvik coromant:
830A-E06D1905H7S12
rubix:
318A4891
manufacturer :
5765119
Product details
Technical specifications
Product details : SANDVIK 830A-E06D1905H7S12 CORODRILL 880 5765119
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
444.00
excl. VAT
/
Each
£
532.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 835.T-0397-A1-MF1024 REAMERS 6267062
SANDVIK 835.B-0900-A1-PF1024 REAMERS 6266913
SANDVIK 835.T-0500-A1-PF 1024 6266951
GUHRING 01449 012.000 NC MACHINE REAMERS SOLID CARBIDE
SANDVIK 835.T-0950-A1-PF1024 REAMERS 6266975
SANDVIK 835.B-1201-A1-PF1024 REAMERS 6266929
SANDVIK 835.B-0402-A1-MF1024 REAMERS 6267006
SANDVIK 835.T-0850-A1-MF 1024 6267095
SANDVIK 835.T-0501-A1-PF1024 REAMERS 6266952
PRESTO 72000-2732 HSS TAPER SHANK MACHINE REAMER BS328 27/32 INCH
SANDVIK 835.B-1002-A1-PF1024 REAMERS 6266920
SANDVIK 835.T-1100-A1-PF1024 REAMERS 6266984
PRESTO 730003.0 3.00MM HSS STRAIGHT SHANK MACHINE REAMER BS328
SANDVIK 830A-E06D2100H7S12 CORODRILL 880 5765122
SANDVIK 835.T-0700-A1-MF1024 REAMERS 6267086