SANDVIK 835.T-0500-A1-PF 1024 6266951


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.T-0500-A1-PF1024
rubix:288A4125
manufacturer :6266951
brand logo
brand logo
Technical specifications
Nominal diameter (metric)5 mm
Total length74.25 mm
Length of cut39 mm
See all Specifications

Product details : SANDVIK 835.T-0500-A1-PF 1024 6266951


Technical specifications


Attributes
Nominal diameter (metric)5 mm
Total length74.25 mm
Length of cut39 mm
Tail diameter5 mm
Body materialcarbide
Internal coolingyes
Show UNSPSC/ECL@SS
£ 176.00 excl. VAT
/ Each
£ 211.20 incl. VAT
  • Usually arrives within 14 working days