SANDVIK 835.B-0900-A1-PF1024 REAMERS 6266913


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.B-0900-A1-PF1024
rubix:319A4179
manufacturer :6266913
brand logo
brand logo
Technical specifications
Nominal diameter (metric)9 mm
Total length98.65 mm
Length of cut60 mm
See all Specifications

Product details : SANDVIK 835.B-0900-A1-PF1024 REAMERS 6266913


Technical specifications


Attributes
Nominal diameter (metric)9 mm
Total length98.65 mm
Length of cut60 mm
Tail diameter9 mm
Body materialcarbide
Internal coolingyes
Show UNSPSC/ECL@SS
£ 218.00 excl. VAT
/ Each
£ 261.60 incl. VAT
  • Usually arrives within 14 working days