Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
Solid carbide machine reamer
SANDVIK 830A-E06D2400H7S16 CORODRILL 880 5765094
SANDVIK 830A-E06D2400H7S16 CORODRILL 880 5765094
Solid carbide machine reamer Sandvik Coromant
References
sandvik coromant:
830A-E06D2400H7S16
rubix:
318A4327
manufacturer :
5765094
Product details
Technical specifications
Product details : SANDVIK 830A-E06D2400H7S16 CORODRILL 880 5765094
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
467.43
excl. VAT
/
Each
£
560.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PRESTO 7200012.0 12.00MM HSS TAPER SHANK MACHINE REAMER BS328
SANDVIK 830B-E06D1000H7S12 CORODRILL 880 5765113
SANDVIK 830A-E06D1900H7S12 CORODRILL 880 5765117
SANDVIK 835.B-1800-A1-PF1024 REAMERS 6266937
TITEX F1352-5.7 REAMING TOOLS HSS/-CO 5071894
SANDVIK 452.R-0510-045A0-CMH10F REAMERS 7516205
SANDVIK 835.T-0599-A1-MF1024 REAMERS 6267080
SANDVIK 835.B-0802-A1-PF1024 REAMERS 6266910
SANDVIK 835.B-0600-A1-PF1024 REAMERS 6266898
SANDVIK 835.T-1050-A1-MF1024 REAMERS 6267105
SANDVIK 835.T-0603-A1-PF1024 REAMERS 6266962
SANDVIK 830A-E06D2100H7S12 CORODRILL 880 5765122
TITEX F2162-4.5 REAMING TOOLS SOLID CARBIDE 6250192
SANDVIK 835.B-0950-A1-PF1024 REAMERS 6266914
TITEX F2171-9 REAMING TOOLS SOLID CARBIDE 6250228