SANDVIK 835.B-0600-A1-PF1024 REAMERS 6266898


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.B-0600-A1-PF1024
rubix:319A6860
manufacturer :6266898
brand logo
brand logo
Technical specifications
Nominal diameter (metric)6 mm
Total length74.1 mm
Length of cut39 mm
See all Specifications

Product details : SANDVIK 835.B-0600-A1-PF1024 REAMERS 6266898


Technical specifications


Attributes
Nominal diameter (metric)6 mm
Total length74.1 mm
Length of cut39 mm
Tail diameter6 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 180.00 excl. VAT
/ Each
£ 216.00 incl. VAT
  • Usually arrives within 14 working days