TITEX F2162-4.5 REAMING TOOLS SOLID CARBIDE 6250192
Machine Reamer Tool
See technical informationSee documentsReferences
Walter Titex:F2162-4.5
Rubix:357A0105
Manufacturer :6250192
EAN:4031132341927

Technical specifications
| Nominal diameter (metric) | 4.5 mm |
|---|---|
| Total length | 80 mm |
| Tail diameter | 6 mm |
Documents
Product details : TITEX F2162-4.5 REAMING TOOLS SOLID CARBIDE 6250192
ALTIUS
Applications
Blind Hole
Technical specifications
Attributes
| Nominal diameter (metric) | 4.5 mm |
|---|---|
| Total length | 80 mm |
| Tail diameter | 6 mm |
| Body material | carbide |
| Length of cut | 21 mm |
| Number of teeth | 6 |
Show UNSPSC/ECL@SS
£ 126.94 excl. VAT
/ Each
£ 152.33 incl. VAT
- Usually arrives within 14 working days