SANDVIK 835.B-0802-A1-PF1024 REAMERS 6266910


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.B-0802-A1-PF1024
rubix:319A6113
manufacturer :6266910
brand logo
brand logo
Technical specifications
Nominal diameter (metric)8.02 mm
Total length98.79 mm
Length of cut64 mm
See all Specifications

Product details : SANDVIK 835.B-0802-A1-PF1024 REAMERS 6266910


Technical specifications


Attributes
Nominal diameter (metric)8.02 mm
Total length98.79 mm
Length of cut64 mm
Tail diameter8.02 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
  • Usually arrives within 14 working days