Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
Solid carbide machine reamer
SANDVIK 830A-E06D2700H7S16 CORODRILL 880 5765104
SANDVIK 830A-E06D2700H7S16 CORODRILL 880 5765104
Solid carbide machine reamer Sandvik Coromant
References
sandvik coromant:
830A-E06D2700H7S16
rubix:
318A4332
manufacturer :
5765104
Product details
Technical specifications
Product details : SANDVIK 830A-E06D2700H7S16 CORODRILL 880 5765104
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
467.43
excl. VAT
/
Each
£
560.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 01449 007.000 NC MACHINE REAMERS SOLID CARBIDE
SANDVIK 835.B-0800-A1-MF1024 REAMERS 6267030
SANDVIK 835.B-1003-A1-PF1024 REAMERS 6266921
TITEX F2162-10 REAMING TOOLS SOLID CARBIDE 6250203
SANDVIK 835.B-1202-A1-PF 1024 6266930
GUHRING 01449 011.500 NC MACHINE REAMERS SOLID CARBIDE
TITEX F2162-13 REAMER SOLID CARBIDE 6250206
SANDVIK 835.T-0999-A1-PF1024 835 SOLID CARBIDE REAMER 6266978
SANDVIK 835.T-1600-A1-PF1024 REAMERS 6266996
SANDVIK 835.B-0603-A1-PF1024 REAMERS 6266901
PRESTO 7200012.0 12.00MM HSS TAPER SHANK MACHINE REAMER BS328
SANDVIK 835.T-1700-A1-PF1024 REAMERS 6266997
SANDVIK 835.T-0850-A1-MF 1024 6267095
SANDVIK 835.B-1600-A1-PF 1024 6266935
TITEX F2171-3.2 REAMING TOOLS SOLID CARBIDE 6250216