SANDVIK 835.B-0603-A1-PF1024 REAMERS 6266901


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.B-0603-A1-PF1024
rubix:319A6102
manufacturer :6266901
brand logo
brand logo
Technical specifications
Nominal diameter (metric)6.03 mm
Total length74.09 mm
Length of cut39 mm
See all Specifications

Product details : SANDVIK 835.B-0603-A1-PF1024 REAMERS 6266901


Technical specifications


Attributes
Nominal diameter (metric)6.03 mm
Total length74.09 mm
Length of cut39 mm
Tail diameter6.03 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
  • Usually arrives within 14 working days