Solid carbide machine reamer Gühring
Nominal diameter (metric) | 11.5 mm |
---|---|
Total length | 142 mm |
Length of cut | 41 mm |
Nominal diameter (metric) | 11.5 mm |
---|---|
Total length | 142 mm |
Length of cut | 41 mm |
Tail diameter | 10 mm |
Number of teeth | 6 |
Usually arrives within 14 working days