Solid carbide machine reamer Sandvik Coromant
Nominal diameter (metric) | 8 mm |
---|---|
Total length | 98.8 mm |
Length of cut | 64 mm |
Nominal diameter (metric) | 8 mm |
---|---|
Total length | 98.8 mm |
Length of cut | 64 mm |
Tail diameter | 8 mm |
Body material | Carbide |
Internal cooling | Yes |
Usually arrives within 14 working days