TITEX F2162-4 REAMER SOLID CARBIDE 6250191


Machine Reamer Tool

References
walter titex:F2162-4
rubix:230A8044
manufacturer :6250191
ean:4031132341910
brand logo
brand logo
Technical specifications
Nominal diameter (metric)4 mm
Total length75 mm
Length of cut19 mm
See all Specifications

Product details : TITEX F2162-4 REAMER SOLID CARBIDE 6250191


ALTIUS

Applications

Blind Hole

Technical specifications


Attributes
Nominal diameter (metric)4 mm
Total length75 mm
Length of cut19 mm
Tail diameter4 mm
Body materialCarbide
MaterialCarbide
Number of teeth6
Show UNSPSC/ECL@SS
£ 107.92 excl. VAT
/ Each
£ 129.50 incl. VAT
  • Usually arrives within 14 working days