SANDVIK 835.B-1500-A1-PF 1024 6266934


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.B-1500-A1-PF1024
rubix:288A3253
manufacturer :6266934
brand logo
brand logo
Technical specifications
Nominal diameter (metric)15 mm
Total length127.75 mm
Length of cut82 mm
See all Specifications

Product details : SANDVIK 835.B-1500-A1-PF 1024 6266934


Technical specifications


Attributes
Nominal diameter (metric)15 mm
Total length127.75 mm
Length of cut82 mm
Tail diameter15 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 322.00 excl. VAT
/ Each
£ 386.40 incl. VAT
  • Usually arrives within 14 working days