Solid Carbide Reamer
Nominal diameter (metric) | 8 mm |
---|---|
Total length | 101 mm |
Length of cut | 65 mm |
Nominal diameter (metric) | 8 mm |
---|---|
Total length | 101 mm |
Length of cut | 65 mm |
Body material | Carbide |
Material | Carbide |
Internal cooling | Yes |
Angle of helix | 30 ° |
Number of teeth | 6 |
Usually arrives within 14 working days