SANDVIK 835.B-1050-A1-PF1024 REAMERS 6266922


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.B-1050-A1-PF1024
rubix:319A1907
manufacturer :6266922
brand logo
brand logo
Technical specifications
Nominal diameter (metric)10.5 mm
Total length118.42 mm
Length of cut75 mm
See all Specifications

Product details : SANDVIK 835.B-1050-A1-PF1024 REAMERS 6266922


Technical specifications


Attributes
Nominal diameter (metric)10.5 mm
Total length118.42 mm
Length of cut75 mm
Tail diameter10.5 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 246.00 excl. VAT
/ Each
£ 295.20 incl. VAT
  • Usually arrives within 14 working days