Machine Reamer Tool
Nominal diameter (metric) | 2.5 mm |
---|---|
Total length | 59 mm |
Length of cut | 16 mm |
Nominal diameter (metric) | 2.5 mm |
---|---|
Total length | 59 mm |
Length of cut | 16 mm |
Tail diameter | 4 mm |
Body material | Carbide |
Material | Carbide |
Number of teeth | 4 |
Usually arrives within 14 working days