SANDVIK 835.T-0900-A1-MF1024 REAMERS 6267096


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.T-0900-A1-MF1024
rubix:319A3411
manufacturer :6267096
brand logo
brand logo
Technical specifications
Nominal diameter (metric)9 mm
Total length98.65 mm
Length of cut60 mm
See all Specifications

Product details : SANDVIK 835.T-0900-A1-MF1024 REAMERS 6267096


Technical specifications


Attributes
Nominal diameter (metric)9 mm
Total length98.65 mm
Length of cut60 mm
Tail diameter9 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 230.00 excl. VAT
/ Each
£ 276.00 incl. VAT
  • Usually arrives within 14 working days