SANDVIK 835.B-0700-A1-PF1024 REAMERS 6266903


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.B-0700-A1-PF1024
rubix:319A6105
manufacturer :6266903
brand logo
brand logo
Technical specifications
Nominal diameter (metric)7 mm
Total length98.95 mm
Length of cut64 mm
See all Specifications

Product details : SANDVIK 835.B-0700-A1-PF1024 REAMERS 6266903


Technical specifications


Attributes
Nominal diameter (metric)7 mm
Total length98.95 mm
Length of cut64 mm
Tail diameter7 mm
Body materialcarbide
Internal coolingyes
Show UNSPSC/ECL@SS
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
  • Usually arrives within 14 working days