SANDVIK 835.T-1800-A1-PF1024 835 SOLID CARBIDE REAMER 6266998


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.T-1800-A1-PF1024
rubix:80387711
manufacturer :6266998
brand logo
brand logo
Technical specifications
Nominal diameter (metric)18 mm
Total length147.3 mm
Length of cut102 mm
See all Specifications

Product details : SANDVIK 835.T-1800-A1-PF1024 835 SOLID CARBIDE REAMER 6266998


Technical specifications


Attributes
Nominal diameter (metric)18 mm
Total length147.3 mm
Length of cut102 mm
Tail diameter18 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 360.05 excl. VAT
/ Each
£ 432.06 incl. VAT
  • Usually arrives within 14 working days