SANDVIK 835.B-2000-A1-PF1024 REAMERS 6266939


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.B-2000-A1-PF1024
rubix:318A4911
manufacturer :6266939
brand logo
brand logo
Technical specifications
Nominal diameter (metric)20 mm
Total length146.99 mm
Length of cut100 mm
See all Specifications

Product details : SANDVIK 835.B-2000-A1-PF1024 REAMERS 6266939


Technical specifications


Attributes
Nominal diameter (metric)20 mm
Total length146.99 mm
Length of cut100 mm
Tail diameter20 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 360.00 excl. VAT
/ Each
£ 432.00 incl. VAT
  • Usually arrives within 14 working days