Solid carbide machine reamer Sandvik Coromant
Nominal diameter (metric) | 9 mm |
---|---|
Total length | 98.65 mm |
Length of cut | 60 mm |
Nominal diameter (metric) | 9 mm |
---|---|
Total length | 98.65 mm |
Length of cut | 60 mm |
Tail diameter | 9 mm |
Body material | carbide |
Internal cooling | yes |
Usually arrives within 14 working days