Solid carbide machine reamer Sandvik Coromant
Nominal diameter (metric) | 5 mm |
---|---|
Total length | 74.25 mm |
Length of cut | 39 mm |
Nominal diameter (metric) | 5 mm |
---|---|
Total length | 74.25 mm |
Length of cut | 39 mm |
Tail diameter | 5 mm |
Body material | carbide |
Internal cooling | yes |
Usually arrives within 14 working days